2H/2C 7-Day Programmable 2 Stage Thermostat
2H/2C 7-Day Programmable 2 Stage Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses sturdy wire clamps, no wrap-around of screws
- Automatic compressor short-cycle protection reduces wear-and-tear of HVAC equipment
- Features hands-free temperature control and quick-connect wiring
Specifications
- Application:
- Cooling, Heating
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Color Finish Name:
- White
- Configuration:
- Horizontal
- Depth:
- 1-1/4 in
- Height:
- 3-3/4 in
- Power Source:
- Battery
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/2C
- Temperature Range:
- 45 to 90 Deg F
- Touch Screen -:
- No
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 5-1/2 in