1-Stage Electronic Temperature Control
ETC Series 1-Stage Electronic Temperature Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 16, 8
- Brand Model Compatibility:
- Refrigeration
- Collection:
- ETC Series
- Depth:
- 2-12/25 in
- Height:
- 6-13/25 in
- UL Listed:
- No
- Volts:
- 24/120/208/240V
- Width:
- 2-3/4 in