1/2 in inlet/ 3/4 in outlet 24V Gas Valve
720 Series 1/2 in inlet/ 3/4 in outlet 24V Gas Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used for wide variety of heating applications
- Built-in stops prevent accidental setting to off position, integral manual selector used to select from four gas flow positions: off, on, pilot and set
- Incorporates manual valve, safety shutoff magnet, dual automatic valves, main gas regulator, and pilot adjustment
Specifications
- AMP:
- 0.5
- Collection:
- 720 Series
- Inlet Outlet:
- 1/2 in inlet/ 3/4 in outlet
- Power Source:
- Electric, Gas
- Valve Type:
- Gas Valve
- Volts:
- 24V