1 hp 1625 RPM 208/230V Blower Module
1 hp 1625 RPM 208/230V Blower Module
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 4.8
- CFM:
- 1240 ft3/min
- Fan Speeds:
- 1
- Horsepower:
- 1 hp
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Blower Module
- RPM:
- 1625
- RPM Range:
- 1400 and Above
- Volts:
- 208/230V