1/2 hp 1625 RPM 208/230V Single Phase Blower Motor Module
1/2 hp 1625 RPM 208/230V Single Phase Blower Motor Module
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 3.1
- Fan Speeds:
- 1
- Horsepower:
- 1/2 hp
- Phase:
- Single Phase
- Product Type:
- Blower Motor Module
- RPM:
- 1625
- RPM Range:
- 1400 and Above
- Volts:
- 208/230V