14 x 30 x 16 in. Duct Square-To-Round
14 x 30 x 16 in. Duct Square-To-Round
Frequently Purchased Together
Product Details
Specifications
- Duct S-T-R Type:
- Return Box
- Duct Size:
- 16 in
- Height:
- 4 in
- Length:
- 30-1/4 in
- Vent Duct Shape:
- Rectangular
- Width:
- 14-1/4 in