22 x 11-1/2 in. Adapter Galvanized Steel 18 ga

Part #UUPC592430  |  Item #1758540  |  Manufacturer Part #UPC592430

Call for Pricing

Length:

22 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Brand Model Compatibility: Cooling Modular 2430

Diameter: 14 in

Gauge: 18

Height: 11-1/2 in

Length: 22 in

Material: Galvanized Steel

Product Type: Adapter

Width: 22 in