27 x 11-1/2 in. Adapter Galvanized Steel 18 ga

Part #UUPC593036  |  Item #4397055  |  Manufacturer Part #UPC-59-3036

Call for Pricing EACH

Length:

27 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Brand Model Compatibility: Cooling Modular 3036

Diameter: 16 in

Gauge: 18

Height: 11-1/2 in

Length: 27 in

Material: Galvanized Steel

Product Type: Adapter

Type: Adapter