38 in. 230V Blower Modular with Smart Air Control Board

Part #UM3642BL1EC2  |  Item #4162364  |  Manufacturer Part #M3642BL1-EC2

Width:

38 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 13-3/4 in

Fan Speeds: Variable

Height: 17-1/2 in

Phase: Single Phase

Power Source: Electric

Product Type: Blower Module

Volts: 208/230V

Width: 38 in