Horizontal Return Air With Filter

Part #UM2430R1  |  Item #5102054  |  Manufacturer Part #M2430R1

Call for Pricing EACH

Type:

UM2430R1
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 14 in

Duct Plenum Type: Return Air

Gauge: 24

Height: 17-1/2 in

Length: 25 in

Material: Galvanized Steel

Type: UM2430R1