2 - 2.5 Ton - Heat Pump
M Series 2 - 2.5 Ton - Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU:
- 30000
- Coating:
- Epoxy
- Coil Type:
- Refrigerant
- Collection:
- M Series
- Configuration:
- Horizontal, Upflow, Vertical
- Depth:
- 13-3/4 in
- Height:
- 17-1/2 in
- MBH:
- 30
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 12.0
- Tonnage:
- 2 - 2.5 Ton
- UL Listed:
- Yes
- Weight:
- 62 lb
- Width:
- 25 in