0 items

Unico M Series 25 in. 2 - 2.5 Ton Downflow, Upflow and Horizontal Aluminum Fin Coil for Heat Pump

UMC2430CX

Tonnage

2 - 2.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Features unobstructed face area for heat transfer/airflow
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes 1 cooling module, 2 latches 2 latch keepers, 1 defrost relay, 1 thermostatic expansion valve, 1 liquid Line, 3/8" O.D., 1 spacer module, and 8 screws for latches and keepers

SPECIFICATIONS

Application
Heat Pump
BTU
30000
Coating
Galvanized
Collection
M Series
Configuration
Downflow, Horizontal, Upflow
Depth
13-3/4 in
Height
17-1/2 in
MBH
30
Material
Galvanized Steel
Refrigerant
R-410A
Tonnage
2 - 2.5 Tons
UL Listed
UL 1995
Watts
9
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday