2.5 - 3 Ton - Multi-Position - Stainless Steel - Aluminum Fin - Coil - Galvanized

You last purchased this on
 
Unico

M Series 2.5 - 3 Ton - Multi-Position - Stainless Steel - Aluminum Fin - Coil - Galvanized

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unico

M Series 2.5 - 3 Ton - Multi-Position - Stainless Steel - Aluminum Fin - Coil - Galvanized

  • Fast #
  • Part #UM3036CL1E
  • Item #4397067
  • Manufacturer Part #M3036CL1-E
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Modular construction
  • Multiple configurations
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Stainless steel drain pan
  • Enhanced aluminum fins
  • Copper tubes
  • Painted options available
  • Use as cooling only or heat pump
  • Requires Certification

Specifications

BTU:
36000
CFM:
300 ft3/min
Coating:
Galvanized
Coil Type:
Aluminum Fin
Collection:
M Series
Configuration:
Horizontal Left, Horizontal Right
Depth:
14 in
ETL Listed:
Yes
Height:
17-1/2 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum, Copper, Stainless Steel
Max CFM:
900 cfm
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
2.5 - 3 Ton
UL Listed:
UL 1995
Weight:
52 lb
Width:
30 in