4 - 5 Ton - Multi-Position - Stainless Steel - A - Coil - Galvanized
M Series 4 - 5 Ton - Multi-Position - Stainless Steel - A - Coil - Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Modular construction
- Multiple configurations
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Stainless steel drain pan
- Enhanced aluminum fins
- Copper tubes
- Painted options available
- Use as cooling only or heat pump
Specifications
- BTU:
- 60000
- CFM:
- 300 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Aluminum Fin
- Collection:
- M Series
- Configuration:
- Horizontal Left, Horizontal Right, Upflow, Vertical
- Depth:
- 18 in
- ETL Listed:
- Yes
- Height:
- 17-1/2 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Aluminum, Copper, Stainless Steel
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- UL 1995
- Weight:
- 72 lb
- Width:
- 38 in