Unico
Metal 6-Box Plenum Installation Kit
Part #UUPC89M6 | Item #2251233 | Manufacturer Part #UPC89M6
Call for Pricing
EACH
Material:
MetalSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Includes 6 white supply outlets, stamped 575: 12 or 16 scrim core clamps, stamped 605: painted black 12 or 16 supply tubing clamps, 12 or 16 toggles/screws, 6 winter supply shutoffs, 6 couplings with tape rings, 6 fiberglass spin-in take-offs for 1" or 1
- 5" ductboard, 1 balancing orifice kit for one outlet includes 1 balancing cap, one 35% reducer disk and one 50% reducer disk
Documents
Specifications
Inside Diameter: 2 in
Material: Metal
Product Type: Installation Kit