Unimac

Unimac 0.30 lb. Cable Assembly

Part #PUNMCF8600501  |  Manufacturer Part #UNMCF8600501

Weight:

0.30
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Unimac

Product Type: Cable Assembly

UL Listed: No

Weight: 0.30