Union 300# Black Malleable Iron 90 Degree Elbow

IB300F9U

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Black
End Connection 1
Union
End Connection 2
Union
End Connections
Union
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Malleable Iron
Pressure Class
300#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday