1/2 in. Urinal Standpipe

You last purchased this on
 
Union Brass

1/2 in. Urinal Standpipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Union Brass

1/2 in. Urinal Standpipe

  • Fast #
  • Part #U605
  • Item #3180443
  • Manufacturer Part #605
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fits Pipe Size:
1/2 in
Product Type:
Stanpipe Connection
WaterSense Labeled:
No