2.2 gpm Centerset Utility Sink Faucet

You last purchased this on
 
Union Brass

2.2 gpm Centerset Utility Sink Faucet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Union Brass

2.2 gpm Centerset Utility Sink Faucet

  • Fast #
  • Part #U9340
  • Item #4809925
  • Manufacturer Part #9340
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Faucet Center Size:
4 in
Faucet Height:
0 in
Faucet Material:
Metal
Faucet Type:
Centerset
Flow Rate:
2.2 gpm
GSA Approved:
No
IAPMO Listed -:
No
Kitchen Faucet Type:
Centerset
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Two Handle
Trim Only:
No