Ledge-Back Bathroom Sink Faucet in Polished Chrome (Less Pop-Up)

You last purchased this on
 
Union Brass

Ledge-Back Bathroom Sink Faucet in Polished Chrome (Less Pop-Up)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Union Brass

Ledge-Back Bathroom Sink Faucet in Polished Chrome (Less Pop-Up)

  • Fast #
  • Part #U171
  • Item #4809924
  • Manufacturer Part #171
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
2.2 gpm
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
WaterSense Labeled:
No