Two Handle Wing Bar Faucet in Polished Chrome
93 Series Two Handle Wing Bar Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome plated finish
- 1/4 Turn or compression valves renewable seats
- Heavy pattern cast brass body
- 2.2 gpm flow restrictor
- 3/8 in copper tube supplies rigid spout
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- 93 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 13-1/4 in
- Faucet Material:
- Cast Brass
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Wing
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 2-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Type:
- Rigid
- WaterSense Labeled:
- No