Wall Mount Faucet with Double-Handle in Polished Chrome

You last purchased this on
 
Union Brass

Wall Mount Faucet with Double-Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Union Brass

Wall Mount Faucet with Double-Handle in Polished Chrome

  • Fast #
  • Part #U24A
  • Item #45509
  • Manufacturer Part #24A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
0 in
Faucet Material:
Brass
Number of Handles:
Two Handle
Trim Only:
No