Union Tight x Flanged Ductile Iron C153 Short Body Reducing Tee
DUTFT10X
- FITTING SIZES
-
10 in x 10 in x 4 in
DUTFT10P
-
10 in x 10 in x 8 in
DUTFT10X
-
12 in x 12 in x 10 in
DUTFT1210
-
12 in x 12 in x 6 in
DUTFT12U
-
6 in x 6 in x 4 in
DUTFTUP
-
8 in x 8 in x 4 in
DUTFTXP
-
8 in x 8 in x 6 in
DUTFTXU
SPECIFICATIONS
- ANSI Specifications
- ANSI A21.10, ANSI A21.4, ANSI C104, ANSI C110
- AWWA Specifications
- AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110
- Clean Bagged
- No
- Ductile Iron Class
- C153
- End Connection 2
- Union Tight
- End Connection 3
- Flanged
- End Connections
- Union Tight x Flanged
- Fitting Size 2
- 10 in
- Fitting Size 3
- 8 in
- Fitting Type
- Reducing
- NSF Certified
- Yes
- NSF Specifications
- NSF 375, NSF 61
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday