Union Tight x Flanged Ductile Iron C153 Short Body Reducing Tee

DUTFT12U

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.4, ANSI C104, ANSI C110
AWWA Specifications
AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110
Clean Bagged
No
Ductile Iron Class
C153
End Connection 2
Union Tight
End Connection 3
Flanged
End Connections
Union Tight x Flanged
Fitting Size 2
12 in
Fitting Size 3
6 in
Fitting Type
Reducing
NSF Certified
Yes
NSF Specifications
NSF 375, NSF 61

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday