Union Tight x Flanged Ductile Iron C153 Short Body Reducing Tee

You last purchased this on
 

Union Tight x Flanged Ductile Iron C153 Short Body Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

Union Tight x Flanged Ductile Iron C153 Short Body Reducing Tee

  • Fast #
  • Part #DUTFTXU
  • Item #3534276
  • Manufacturer Part #670610364092
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4
AWWA:
AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Union
End Connection 2:
Union
End Connection 3:
Flanged
End Connections:
Union x Flanged
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
6 in
Fitting Sizes:
8 in x 8 in x 6 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF:
NSF 61, NSF 375
NSF Certified:
Yes