2 x 2 x 12 in. Catch Basin Riser
2 x 2 x 12 in. Catch Basin Riser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 12 in
- Length:
- 2 ft
- Product Type:
- Riser
- Shape:
- Square
- Width:
- 2 ft