0 items

Unique Fittings and Flanges Flanged Cast Iron OS&Y Resilient Wedge Gate Valve

UUFP00

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Cast Iron
Maximum Pressure
200 psi
Valve Body Style
OS&Y
Valve Size
4 in
Valve Type
Resilient Wedge Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday