Unisan

12 x 12 in. Microfiber Cleaning Cloth in Green

Part #UNSGREENCLOTH  |  Manufacturer Part #UNS GREENCLOTH

Color/Finish:
Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reusable
  • Bleach safe
  • Designed to withstand up to 100 launderings
  • Warp knitting construction

Specifications

Application: General Purpose

Color Finish: Green

Length: 12 in

Material: Microfiber

Width: 12 in