Unisan 12 x 12 in. Microfiber Cleaning Cloth

UNSCLOTH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bleach safe
  • Designed to withstand up to 100 launderings
  • Reusable
  • Warp knitting construction

SPECIFICATIONS

Application
General Purpose
Color Finish
Blue
Length
12 in
Material
Microfiber
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday