14 in. Lambswool Wax Applicator
Unisan™ 14 in. Lambswool Wax Applicator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Evenly spreads wax, acrylic, urethane and other liquid finishes
- Thumbscrews hold six-inch wide pad in place between two 2-1/4'' wide blocks
- With applicator block
- Accepts universal threaded handle (sold separately)
Specifications
- Collection:
- Unisan™
- Color Finish Name:
- White
- Length:
- 14 in
- Material:
- Wool
- Width:
- 6 in