Unisan 16 oz. Economical Lieflat Head

UNS716

Material

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Premium, four-ply yarn mop lies flat on floor
  • Standard 1/4" threaded bolt head for easy screw-in mop head change and galvanized metal outerband
  • Use with lie-flat screw-in mop handle, sold separately

SPECIFICATIONS

Color Finish
White
Material
Cotton
Size
16 oz

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday