16 oz. Rayon Heavy Duty Cut End Wet Mop
16 oz. Rayon Heavy Duty Cut End Wet Mop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cut-end
- Heavy-duty headband
- High-quality, ultra-absorbent design
- For use with clamp-style mop handles (sold separately)
Specifications
- Color Finish Name:
- White
- Material:
- Fiber
- Material Type:
- Rayon
- Size:
- 16 oz