24 oz. Cotton Economical Lieflat Head
24 oz. Cotton Economical Lieflat Head
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size 24 oz
- For use with lie-flat screw-in mop handles, sold separately
- Plastic, molded cap with a metal 1/4" threaded bolt head for screw-on mop head changes
Specifications
- Color Finish Name:
- White
- Material:
- Cotton
- Size:
- 24 oz