24 oz. Cotton Premium Saddleback Loop Mop with 5 in. Vinyl Mesh Headband

Part #UNS524C  |  Item #4478352  |  Manufacturer Part #UNS 524C

Material

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard four-ply natural yarn head
  • Looped end design lints less, reduces fraying and unraveling
  • Durable double-sewn tailband prevents tangles and provides more floor coverage
  • Heavy-duty, five-inch vinyl mesh headband securely holds full-weight premium fiber strands
  • Use with clamp-style or gripper-style mop handle (sold separately)

Specifications

Color Finish: White

Material: Cotton

Size: 24 oz