Unisan 24 oz. Heavy Duty Cut End Wet Mop in White

UNS324

Material

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Great for scrubbing
  • Heavy-duty, five-inch vinyl mesh headband securely holds full-weight premium fiber strands
  • Standard four-ply natural yarn cut-end mop head
  • Use with clamp or gripper style mop handle (sold separately)

SPECIFICATIONS

Color Finish
White
Material
Cotton
Size
24 oz

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday