0 items

Unisan 24 oz. Heavy Duty Cut End Wet Mop

UNS2024

Material

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cut end design minimizes snags
  • For use with clamp style mop handles
  • Headband ensures secure attachment
  • Includes 12 mop heads

SPECIFICATIONS

Color Finish
White
Material
Cotton
Size
24 oz

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday