Unisan 24 oz. Lieflat Head

UNS824

Material

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable double-sewn tailband prevents tangles and provides more floor coverage with each stroke
  • Four-ply premium yarn
  • Looped-end design lints less, reduces fraying and unraveling
  • With 1/4'' threaded bolt head

SPECIFICATIONS

Color Finish
White
Material
Cotton
Size
24 oz

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday