24 oz. Rayon Economical Lieflat Head

You last purchased this on
 
Unisan

24 oz. Rayon Economical Lieflat Head

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unisan

24 oz. Rayon Economical Lieflat Head

  • Fast #
  • Part #BWK724RCT
  • Item #4478359
  • Manufacturer Part #UNS 724R
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Standard 1/4" threaded bolt head for easy screw-in mop head change and galvanized metal outerband
  • Use with lie-flat screw-in mop handle, sold separately
  • Premium, four-ply yarn mop
  • Requires Certification

Specifications

Color Finish Name:
White
Material:
Fiber
Material Type:
Rayon
Size:
24 oz