Unisan 24 oz. Value Loop Mop Head

UNS4024

Material

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable double-sewn tailband prevents tangles and provides more floor coverage
  • For general cleaning or floor finishing
  • Four-ply premium yarn
  • Heavy-duty headband
  • Looped-end design for less lint, fraying and unraveling
  • Use with clamp-style mop handle (sold separately)

SPECIFICATIONS

Color Finish
White
Material
Cotton
Size
24 oz

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday