Unisan 32 oz. Heavy Duty Cut End Wet Mop

UNS2032

Material

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cut-end
  • For use with clamp-style mop handles (sold separately)
  • Heavy-duty headband
  • High-quality, ultra-absorbent design

SPECIFICATIONS

Color Finish
White
Material
Cotton
Size
32 oz

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday