36 x 5 in. Loop End Dust Head in Blue
Unisan™ 36 x 5 in. Loop End Dust Head in Blue
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced backing ends and stress points for extra durability
- Washable and reusable
- Looped-end
- Easy slot top/clip-on closure
Specifications
- Collection:
- Unisan™
- Color Finish Name:
- Blue
- Length:
- 36 in
- Material:
- Cotton, Synthetic
- Width:
- 5 in