42 in. Wood Handle Angle Broom
42 in. Wood Handle Angle Broom
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For sweeping corners, edges, and under counters
- Lacquered handle with angled shroud
- Angler broom with sturdy flagged-tip bristles
Specifications
- Color Finish Name:
- Yellow
- Diameter:
- 7/8 in
- Length:
- 42 in
- Material:
- Wood, Plastic
- Width:
- 13 in