42 in. Wood Handle Plastic Bristles Angle Broom
42 in. Wood Handle Plastic Bristles Angle Broom
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flagged tip plastic bristles
- Angled cut
- 13" sweeping path
- Includes 12 brooms
- Lacquered wood handle with plastic angled shroud
Specifications
- Color Finish Name:
- Yellow
- Diameter:
- 7/8 in
- Handle Material:
- Wood
- Length:
- 42 in
- Material:
- Plastic
- Type:
- U932A