48 x 15/16 in. 16 oz. Deck Mop with Wood Handle in White
48 x 15/16 in. 16 oz. Deck Mop with Wood Handle in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Economy, four-ply yarn
- Traditional deck mop with permanent handle
Specifications
- Color Finish Name:
- White
- Diameter:
- 15/16 in
- Length:
- 48 in
- Material:
- Wood, Cotton
- Size:
- 16 oz