54 x 1-1/8 in. 20 oz. Deck Mop in White
54 x 1-1/8 in. 20 oz. Deck Mop in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Economy, four-ply yarn
- Traditional deck mop with permanent handle
Specifications
- Color Finish Name:
- White
- Diameter:
- 1-1/8 in
- Length:
- 54 in
- Material:
- Wood, Cotton
- Size:
- 20 oz