60 in. Fiberglass Handle with Plastic Threaded End
Unisan™ 60 in. Fiberglass Handle with Plastic Threaded End
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mesh-veiled to prevent splintering
- Plastic threaded end
Specifications
- Collection:
- Unisan™
- Color Finish Name:
- Black
- Diameter:
- 1 in
- Length:
- 60 in
- Material:
- Fiberglass, Plastic
- Material Type:
- Nylon