Unisan™ 60 x 5 in. Clip-On Dust Mop Frame in Black

Part #U1460  |  Manufacturer Part #1460

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rust-resistant 1/4" wire with rounded ends
  • Accepts clip-on handle (sold separately)

Specifications

Collection: Unisan™

Color Finish: Black

Length: 60 in

Material: Zinc Plated Metal

Width: 5 in