Heavy Duty Extra Large Super Loop Mop in Blue
Heavy Duty Extra Large Super Loop Mop in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Absorbs up to seven times its own weight
- Heavy-duty, 5" vinyl headbands
- For high-volume use
- Use with clamp- or spring grip-style handles (sold separately)
- Launder in mesh bag
Specifications
- Color Finish Name:
- Blue
- Material:
- Cotton, Synthetic
- Size:
- Extra Large