0 items

Unisan Heavy Duty Extra Large Super Loop Mop

UNS504

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Absorbs up to seven times its own weight
  • For high-volume use
  • Heavy-duty, 5" vinyl headbands
  • Launder in mesh bag
  • Use with clamp- or spring grip-style handles (sold separately)

SPECIFICATIONS

Color Finish
White
Material
Cotton, Synthetic
Size
Extra Large

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday