0 items

Unisan Heavy Duty Large Super Loop Mop

UNS503

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5" vinyl headbands
  • For use with clamp or spring grip style handles
  • Four-ply cotton/synthetic yarn mop head
  • Includes 12 mop heads
  • Use with clamp- or spring grip-style handles (sold separately)

SPECIFICATIONS

Color Finish
White
Material
Cotton, Synthetic
Size
Large

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday